Check Availability
  • GRAINGER APPROVED 

    Retain Ring,Int,Dia 2 1/2 In,PK5

  • Item # 5EB29
  • Mfr. Model # WHM-250
Retain Ring,Int,Dia 2 1/2 In,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EB29
Mfr. Model # WHM-250
UNSPSC #31163202
Catalog Page 2155
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Spiral Retaining Ring
Type Internal
Material Carbon Steel
Finish Oil
For Bore Dia. 2-1/2"
Free O.D. 2.667"
Thickness 0.078"
Thickness Tolerance +/-0.003"
Radial Wall 0.200"
Fits Groove Dia. 2.648"
Groove Dia. Tolerance +/-0.006"
Fits Groove Width 0.086"
Groove Width Tolerance 0.005"
Fits Groove Depth 0.074"
Tensile Strength (PSI) 211,000
Meets/Exceeds ANSI
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms