Check Availability
  • Shoe and Boot Brushes
  • GRAINGER APPROVED 

    Replacement Shoe Brush, Overall Dimensions 11" L x 6" W

  • Item # 8X795
  • Mfr. Model # 4042514 BLUE
Replacement Shoe Brush, Overall Dimensions 11" L x 6" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8X795
Mfr. Model # 4042514 BLUE
UNSPSC #46181604
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Replacement Shoe Brush
Bristle Material Polypropylene
Bristle Color Blue
Overall Dimensions 11" L x 6" W
* This product's country of origin is subject to change

Welcome Sign In