Check Availability
  • Binding Drive Caps
  • GRAINGER APPROVED 

    Removable Polycarbonate Drive Cap with Binding Head Style, Black; PK100

  • Item # 5ME20
  • Mfr. Model # Z4683
Removable Polycarbonate Drive Cap with Binding Head Style, Black; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ME20
Mfr. Model # Z4683
UNSPSC #31161503
Shipping Weight 0.06 lbs
Country of Origin Canada *
Item Drive Cap
Type Removable
Material Polycarbonate
Head Style Binding
Drive Type Slotted
Head Height 5/64"
Head Dia. 25/64"
Color Black
Temp. Range (F) 53 to 93
Tensile Strength (PSI) 10,000
Rockwell Hardness R75
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In