Check Availability
  • GRAINGER APPROVED 

    Removable Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 4 PK

  • Item # 3MHA3
  • Mfr. Model # 3MHA3
Removable Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 3MHA3
Mfr. Model # 3MHA3
UNSPSC #60121508
Shipping Weight 0.3 lbs
Country of Origin Canada *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marker Type Removable
Marking Tool Base Material Paint
Marking Tool Color Family Whites
Marking Tool Tip Size Group Medium
Marking Tool Tip Shape Bullet
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms