Check Availability
  • GRAINGER APPROVED 

    Refrigerant Recovery Cylinder,50 Lbs

  • Item # 4LZH3
  • Mfr. Model # 4LZH3
Refrigerant Recovery Cylinder,50 Lbs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring a dual-port valve for liquid or vapor, this powder-coated, long-lasting, reusable cylinder meets DOT Spec. 4BA and ARI guidelines. A refrigerant recovery scale or float sensor (available separately) is required to avoid overfilling.
Show More Close
 

Technical Specifications

Item # 4LZH3
Mfr. Model # 4LZH3
UNSPSC #23111507
Catalog Page 3007
Shipping Weight 34.25 lbs
Country of Origin Thailand *
Item Refrigerant Recovery Cylinder
Recovery Tank Size 50 lb.
Weight Empty (Lb.) 28.0
Height (In.) 19-7/16
Width (In.) 12-1/4
Collar 7-1/2
Base 8-1/16
Capacity (kg/Lb.) 21.64/47.7
Volume 1320.6 cu. in.
Service Rating 400 psi
Burst Pressure (PSI) 800
For Use With CFC, HCFC and HFC Recovered or Virgin Refrigerants
Finish Powder Coated, High Gloss
Dual Port Connection Serves as a Liquid or Vapor Valve
Agency Compliance DOT-4BA and ARI Guidelines
Use With Liquid Level Sensor or Scale
Includes 3/4" Plug
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov