Check Availability
  • GRAINGER APPROVED 

    Refrigerant Recovery Cylinder,30 Lbs

  • Item # 4LZH2
  • Mfr. Model # 4LZH2
Refrigerant Recovery Cylinder,30 Lbs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this reusable powder-coated cylinder with a refrigerant recovery machine and refrigerant recovery scale or float system (all sold separately) to create a complete refrigerant recovery system. A dual-port valve allows use with liquid or vapor. Compatible with recovered or virgin CFC, HCFC and HFC refrigerants. Meets DOT Spec. 4BA and ARI guidelines
Show More Close
 

Technical Specifications

Item # 4LZH2
Mfr. Model # 4LZH2
UNSPSC #23111507
Catalog Page 3007
Shipping Weight 19.86 lbs
Country of Origin Thailand *
Item Refrigerant Recovery Cylinder
Recovery Tank Size 30 lb.
Weight Empty (Lb.) 17.2
Height (In.) 17-15/16
Width (In.) 9-1/16
Collar 7-1/2
Base 8-1/16
Capacity (kg/Lb.) 11.84/26.1
Volume 722.5 cu. in.
Service Rating 400 psi
Burst Pressure (PSI) 800
For Use With CFC, HCFC and HFC Recovered or Virgin Refrigerants
Finish Powder Coated, High Gloss
Dual Port Connection Serves as a Liquid or Vapor Valve
Agency Compliance DOT-4BA and ARI Guidelines
Use With Liquid Level Sensor (4LZH4) or Scale
Includes 3/4" Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close