Check Availability
Reel Fire Hose, Double Jacket, 1-3/4" Hose Inside Dia., 50 ft., White
  • GRAINGER APPROVED 

    Reel Fire Hose, Double Jacket, 1-3/4" Hose Inside Dia., 50 ft., White

  • Item # 4YLK1
  • Mfr. Model # 4YLK1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tough, reel fire hose is 100% polyester construction with a smooth 1-ply rubber liner for maximum water flow and easy coiling and transport. Hose construction is mildew resistant.

• Ideal as a fire department attack hose
• Suitable for repeated and heavy-duty washdown use
Show More Close
 

Technical Specifications

Item # 4YLK1
Mfr. Model # 4YLK1
UNSPSC #46191603
Catalog Page 2760
Shipping Weight 20.1 lbs
Country of Origin China *
Item Reel Fire Hose
Fire Hose Type Double Jacket
Hose Inside Dia. 1-3/4"
Hose Length 50 ft.
Coupling Material Aluminum
Color White
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1962
Working Pressure 400 psi
Fire Hose Product Group Reel Fire Hose
Lining Material Rubber
Burst Pressure 1200 psi
Coupling Bowl Size 1-1/2"
Jacket Material Polyester
Test Pressure 800 psi
FM Approved Yes
UL Listed No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms