Check Availability
  • GRAINGER APPROVED 

    Reducer, 3/8" x 5/8" Tube Size, 1EA

  • Item # 20XN35
  • Mfr. Model # 704056-1006
Reducer, 3/8" x 5/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

May be disassembled and reassembled repeatedly. Resists mechanical pull-out and is suitable for use with thin-wall tubing. Material and working pressure of tubing must be determined before using in a specific application. Suitable for use in refrigeration equipment, air compressors, and machinery. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 20XN35
Mfr. Model # 704056-1006
UNSPSC #40142615
Catalog Page 2855
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Reducer
Tube Fitting Material Low Lead Brass
Tube Size 3/8" x 5/8"
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms