Check Availability
  • ZING 

    Red Steel Group Lockout Box, Max. Number of Padlocks: 6, 6" x 4-1/5"

  • Item # 45MZ98
  • Mfr. Model # 45MZ98
Red Steel Group Lockout Box, Max. Number of Padlocks: 6, 6" x 4-1/5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MZ98
Mfr. Model # 45MZ98
UNSPSC #46171511
Shipping Weight 2.0 lbs
Country of Origin India *
Item Group Lockout Box
Max. Number of Padlocks 6
Door Type Hinged
Color Red
Portable Yes
Box Material Steel
Height 6"
Width 4-1/5"
Depth 10"
Wall Mounting No
Number of Key Hooks 0
Legend Group Lock Box
Padlock Shackle Max. Dia. 3/8"
Lockout Visibility No
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms