Check Availability
  • GRAINGER APPROVED 

    Red Self-Dumping Hopper, 29.7 cu. ft., 1000 lb. Load Cap., 46" H X 71" L X 31" W

  • Item # 9PZT9
  • Mfr. Model # SD-1.1 CASTER RED
Red Self-Dumping Hopper, 29.7 cu. ft., 1000 lb. Load Cap., 46" H X 71" L X 31" W
Qty
  • Web Price
    $3,764.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9PZT9
Mfr. Model # SD-1.1 CASTER RED
UNSPSC #23152904
Shipping Weight 258.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard, Mobile
Container Material - Hoppers and Cube Trucks MDPE
Load Capacity - Hoppers and Cube Trucks 1000 lb.
Cubic Foot Capacity 29.7 cu. ft.
Overall Height 46"
Overall Length 71"
Overall Width 31"
Fork Pocket Height 2-1/2"
Fork Pocket Width 24-1/2"
Color - Hoppers and Cube Trucks Red
Dump Angle 40 Degrees
Finish Unfinished
Fork Pocket Depth 31"
Hopper Release Bumper Release
Caster Dia. 6"
Caster Material Rubber
Caster Configuration (2) Swivel, (2) Rigid
Cubic Yard Capacity 1.10 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms