Check Availability
  • GRAINGER APPROVED 

    Red Self-Dumping Hopper, 40.5 cu. ft., 6000 lb. Load Cap., 39-3/4" H X 63-1/2" L X 57-3/4" W

  • Item # 4LLL3
  • Mfr. Model # 15077 Red
Red Self-Dumping Hopper, 40.5 cu. ft., 6000 lb. Load Cap., 39-3/4" H X 63-1/2" L X 57-3/4" W
Qty
  • Web Price
    $1,650.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hopper is a self-dumping container, which automatically dumps loads and before returning to its original locked position.
Show More Close
 

Technical Specifications

Item # 4LLL3
Mfr. Model # 15077 Red
UNSPSC #23152904
Shipping Weight 675.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 6000 lb.
Cubic Foot Capacity 40.5 cu. ft.
Overall Height 39-3/4"
Overall Length 63-1/2"
Overall Width 57-3/4"
Fork Pocket Height 3"
Fork Pocket Width 28"
Color - Hoppers and Cube Trucks Red
Dump Angle 31 Degrees
Finish Painted
Fork Pocket Depth 54"
Hopper Release Front Release
Cubic Yard Capacity 1.50 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions