Check Availability
  • GRAINGER APPROVED 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 48JR62
  • Mfr. Model # 48JR62
Red Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JR62
Mfr. Model # 48JR62
UNSPSC #46171501
Shipping Weight 1.3 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 3/16"
Shackle Height 1-7/16"
Shackle Material Hardened Steel
Shackle Width 21/32"
Body Width 1-5/16"
Body Thickness 19/32"
Legend Danger Locked Out
Standards OSHA 1910.147
Body Height 2"
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms