Check Availability
  • Brass Pipe Fittings
  • GRAINGER APPROVED 

    Red Brass Flange, FNPT, 1-1/4" Pipe Size, 1 EA

  • Item # 4TJK1
  • Mfr. Model # 4TJK1
Red Brass Flange, FNPT, 1-1/4" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED flange resists corrosion from water, heat, saltwater, acids, minerals, and soils.

• Temp. range allows use in extreme conditions
• For use with air, water, natural gas, and steam
Show More Close
 

Technical Specifications

Item # 4TJK1
Mfr. Model # 4TJK1
UNSPSC #40142407
Catalog Page 2784
Shipping Weight 1.95 lbs
Country of Origin China *
Item Flange
Pipe Fitting Material Red Brass
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT
Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24
Fitting Length 4-5/8"
Max. Pressure 125 psi
Outside Dia. 1-2/3"
Number of Holes 4
Temp. Range -20 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov