Check Availability
  • GRAINGER APPROVED 

    Red Brass Elbow, 90°, FNPT, 3/4" Pipe Size, 1 EA

  • Item # 1VER9
  • Mfr. Model # 1VER9
Red Brass Elbow, 90°, FNPT, 3/4" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED elbow resists corrosion from water, heat, saltwater, acids, minerals, and soils.

• Temp. range allows use in extreme conditions
• For use with air, water, natural gas, and steam
Show More Close
 

Technical Specifications

Item # 1VER9
Mfr. Model # 1VER9
UNSPSC #40142317
Catalog Page 2785
Shipping Weight 0.35 lbs
Country of Origin China *
Item Elbow, 90 Degrees
Pipe Fitting Material Red Brass
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type FNPT
Standards ASTM B584, ASME B16.15, ANSI B1.20.1
Max. Pressure 125 psi
Temp. Range -20 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.