Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Octagon, Height: 1-1/4", Width: 1-1/4", Red/White

  • Item # 22CN51
  • Mfr. Model # 22CN51
Numbered Tag, Plastic, Octagon, Height: 1-1/4", Width: 1-1/4", Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CN51
Mfr. Model # 22CN51
UNSPSC #55121503
Shipping Weight 0.3 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Red/White
Height 1-1/4"
Width 1-1/4"
Shape Octagon
Hole Size 1/8"
Character Series 201 to 300
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.