Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Octagon, Height: 1-1/4", Width: 1-1/4", Red/White

  • Item # 22CN49
  • Mfr. Model # 22CN49
Numbered Tag, Plastic, Octagon, Height: 1-1/4", Width: 1-1/4", Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22CN49
Mfr. Model # 22CN49
UNSPSC #55121503
Shipping Weight 0.3 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Red/White
Height 1-1/4"
Width 1-1/4"
Shape Octagon
Hole Size 1/8"
Character Series 1 to 100
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov