Check Availability
  • GRAINGER APPROVED 

    Rectangular Very Hard PTFE O-Ring, 0.768" I.D., 0.874"O.D., 50PK

  • Item # 1RFV9
  • Mfr. Model # 1RFV9
Rectangular Very Hard PTFE O-Ring, 0.768" I.D., 0.874"O.D., 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RFV9
Mfr. Model # 1RFV9
UNSPSC #31181506
Shipping Weight 0.03 lbs
Country of Origin Italy *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Rectangular
O-Ring Material PTFE
Durometer (Hardness) Rating Very Hard
Nominal Inside Dia. 49/64"
Actual Inside Dia. 0.768"
Actual Width 0.053"
Color White
Durometer 55 Shore D
Actual Outside Dia. 0.874"
Temp. Range -100 Degrees to 500 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms