Check Availability
  • GRAINGER APPROVED 

    Rectangular Outdoor Convex Mirror, 24" x 36", Viewing Distance: 36 ft.

  • Item # 3LYW1
  • Mfr. Model # SSSRTABS-24 X 32
Rectangular Outdoor Convex Mirror, 24" x 36", Viewing Distance: 36 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LYW1
Mfr. Model # SSSRTABS-24 X 32
UNSPSC #46171609
Shipping Weight 15.0 lbs
Country of Origin Malaysia *
Safety Mirror Item Convex Mirror
Mirror Environment Indoor/Outdoor
Width 36"
Height 24"
Viewing Angle 160 Degrees
Lens Material Stainless Steel
Backing Material Plastic
Mounting Type Swivel Telescope
Mounting Hardware Included Yes
Mirror Shape Rectangular
Approx. Viewing Distance 36 ft.
Includes Single Telescope Mounting Bracket
Item Outdoor Convex Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.