Check Availability
  • GRAINGER APPROVED 

    Rectangular Laminated Rubber Dock Bumper, 10"H x 16"W x 4-1/2"D

  • Item # 5W823
  • Mfr. Model # 5W823
Rectangular Laminated Rubber Dock Bumper, 10"H x 16"W x 4-1/2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5W823
Mfr. Model # 5W823
UNSPSC #24101805
Catalog Page 1129
Shipping Weight 26.0 lbs
Country of Origin China *
Item Dock Bumper
Bumper Material Laminated Rubber
Overall Width 16"
Overall Height 10"
Overall Depth 4-1/2"
Bumper Shape Rectangular
Bumper Height 10"
Bumper Width 10"
Bumper Depth 4-1/2"
Mounting Hole Dia. 13/16"
Mounting Holes O.C. W 14"
Mounting Holes O.C. H 6"
Number of Mounting Holes 4
Mounting Style Bolt On
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close