Check Availability
  • GRAINGER APPROVED 

    Rectangular Laminated Rubber Dock Bumper, 10"H x 20"W x 6"D

  • Item # 4W942
  • Mfr. Model # 4W942
Rectangular Laminated Rubber Dock Bumper, 10"H x 20"W x 6"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4W942
Mfr. Model # 4W942
UNSPSC #24101805
Catalog Page 1129
Shipping Weight 43.25 lbs
Country of Origin China *
Item Dock Bumper
Bumper Material Laminated Rubber
Overall Width 20"
Overall Height 10"
Overall Depth 6"
Bumper Shape Rectangular
Bumper Height 10"
Bumper Width 14"
Bumper Depth 6"
Mounting Hole Dia. 13/16"
Mounting Holes O.C. W 18"
Mounting Holes O.C. H 6"
Number of Mounting Holes 4
Mounting Style Bolt On
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close