Check Availability
  • GRAINGER APPROVED 

    Rectangular Laminated Rubber Dock Bumper, 24"H x 13"W x 4-1/2"D

  • Item # 22NT90
  • Mfr. Model # 22NT90
Rectangular Laminated Rubber Dock Bumper, 24"H x 13"W x 4-1/2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22NT90
Mfr. Model # 22NT90
UNSPSC #24101805
Catalog Page 1129
Shipping Weight 47.52 lbs
Country of Origin China *
Item Dock Bumper
Bumper Material Laminated Rubber
Overall Width 13"
Overall Height 24"
Overall Depth 4-1/2"
Bumper Shape Rectangular
Bumper Height 24"
Bumper Width 7"
Bumper Depth 4-1/2"
Mounting Hole Dia. 7/8"
Mounting Holes O.C. W 11"
Mounting Holes O.C. H 4"
Number of Mounting Holes 12
Mounting Style Bolt On
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close