Check Availability
  • GRAINGER APPROVED 

    Rectangular Laminated Rubber Dock Bumper, 12"H x 26"W x 4-1/2"D

  • Item # 22NT88
  • Mfr. Model # 22NT88
Rectangular Laminated Rubber Dock Bumper, 12"H x 26"W x 4-1/2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This dock bumper features laminated rubber construction, and can help to prevent impact damage on trailers at loading docks. It is constructed from the same material used in heavy-duty tire cord.
Show More Close
 

Technical Specifications

Item # 22NT88
Mfr. Model # 22NT88
UNSPSC #24101805
Catalog Page 1129
Shipping Weight 58.0 lbs
Country of Origin China *
Item Dock Bumper
Bumper Material Laminated Rubber
Overall Width 26"
Overall Height 12"
Overall Depth 4-1/2"
Bumper Shape Rectangular
Bumper Height 12"
Bumper Width 20"
Bumper Depth 4-1/2"
Mounting Hole Dia. 7/8"
Mounting Holes O.C. W 24"
Mounting Holes O.C. H 4"
Number of Mounting Holes 6
Mounting Style Bolt On
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov