Check Availability
  • GRAINGER APPROVED 

    Rectangle Folding Training Table, 29" Height x 20" Width, White

  • Item # 12F614
  • Mfr. Model # 12F614
Rectangle Folding Training Table, 29" Height x 20" Width, White
Qty
  • Web Price
    $75.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F614
Mfr. Model # 12F614
UNSPSC #56101519
Catalog Page 1348
Shipping Weight 27.45 lbs
Country of Origin China *
Item Folding Training Table
Surface Material Blow Molded Polyethylene
Shape Rectangle
Width 20"
Length 71"
Height 29"
Tabletop Color Family White
Tabletop Color White
Frame Color Gray
Assembled/Unassembled Assembled
Frame Material Steel
Edge Color White
Edge Type Bullnose
Leg Type Straight
Table Material Blow Molded Polyethylene
Top Thickness 2"
Load Rating 450 lb.
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms