Check Availability
  • GRAINGER APPROVED 

    Rebar Locator,Range Up to 6 In

  • Item # 5DPN3
  • Mfr. Model # 5DPN3
Rebar Locator,Range Up to 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DPN3
Mfr. Model # 5DPN3
UNSPSC #41114603
Shipping Weight 20.4 lbs
Country of Origin USA *
Item Rebar Locator
Measurement Range Shallow Up to 4", Deep Up to 6"
Rebar Size Número 3 al 12
Display Single Line LCD
Interface RS-232
Powered By Rechargeable Battery
Complies With ACI 318, BS 1881 Part 204
Includes Probe, Battery Charger, Carrying Case and Instructions
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions