This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 15 Number of Teeth

  • Item # 6L527
  • Mfr. Model # 6L527
Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 15 Number of Teeth

See alternate products available online.

Product Details

This Quick Detachable Bushed Bore Roller Chain Sprocket is designed for use with standard roller chain. It is constructed of hardened high-carbon, heat-treated steel alloy for strength and durability in a range of industrial applications. Bushings required.
Show More Close
 

Technical Specifications

Item # 6L527
Mfr. Model # 6L527
UNSPSC #31171901
Shipping Weight 0.6 lbs
Country of Origin China *
Item Single Strand Sprocket
Item - Roller Chain Sprockets Roller Chain Sprocket
Industry Chain Size 40
Number of Teeth - Sprockets 15
Sprocket Bore Type Quick Detachable Bushed Bore
Outside Dia. 2.650"
Number of Chain Rows Single
Material - Sprockets Carbon Steel
Bushing Required - Sprockets H
Max. Bore - Sprockets 1-1/2"
Pitch Dia. 2.405"
Sprocket Hub Type Type B
Length through Bore (In.) 1-1/4
Keyseat Size (In.) Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms