Check Availability
  • GRAINGER APPROVED 

    Quick Coupler, Low Loss, 90°, 1/4" Male x 1/4" Female

  • Item # 10U325
  • Mfr. Model # 10U325
Quick Coupler, Low Loss, 90°, 1/4" Male x 1/4" Female
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This coupler automatically shuts off flow when the hose is disconnected.
Show More Close
 

Technical Specifications

Item # 10U325
Mfr. Model # 10U325
UNSPSC #23151820
Catalog Page 3006
Shipping Weight 0.11 lbs
Country of Origin China *
Item Quick Coupler, Low Loss
Connection Size 1/4" Male x 1/4" Female
Angle 90 Degrees
Length 2"
For Use With Quick Connect/Disconnect Refrigeration Hoses
Features Automatic Shut-Off When Hose Is Disconnected, Permits Easy Field Repairs
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov