Check Availability
  • GRAINGER APPROVED 

    Quick Change Cotton String Wet Mop Head, White

  • Item # 1RF10
  • Mfr. Model # 30874
Quick Change Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RF10
Mfr. Model # 30874
UNSPSC #47131619
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Quick Change
Mop End Type Loop
Handle Included No
Headband Size 5-1/2"
Ply 4
Item Wet Mop
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms