Check Availability
  • GRAINGER APPROVED 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Gray

  • Item # 2RXC9
  • Mfr. Model # 2RXC9
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dense, nonporous cork panels provide a resilient tacking surface; holes reseal themselves when pins are removed. For indoor use only.
Show More Close
 

Technical Specifications

Item # 2RXC9
Mfr. Model # 2RXC9
UNSPSC #44111907
Catalog Page 1372
Shipping Weight 14.9 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Gray
Board Color Gray
Number of Doors 1
Door Type Swing
Includes Lock and 2 Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close