Check Availability
  • GRAINGER APPROVED 

    Punch/Die Set, Metric

  • Item # 4EU41
  • Mfr. Model # 40300
Punch/Die Set, Metric
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EU41
Mfr. Model # 40300
UNSPSC #23171804
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Die Set
Type Metric Tru Punch(R)
Number of Punches 10
Punch Size (In.) 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8, 25/32
Inner Dia. Pilot Size (In.) 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8
Construction Base and Punches A-2 Tool Steel/Self Centering Template Acrylic Sheet
Function Cuts Up to 0.635mm Steel/Brass/Copper/Aluminum/Rubber/Plastic or 0.25mm Stainless Steel/Blue Tempered Steel
* This product's country of origin is subject to change

Compliance and Restrictions