Check Availability
  • GRAINGER APPROVED 

    Pry Lever Bar Dolly, 84", 5000 lb., Oak Handles With Steel Nose Irons

  • Item # 4HRG8
  • Mfr. Model # 4HRG8
  • (1)
Pry Lever Bar Dolly, 84", 5000 lb., Oak Handles With Steel Nose Irons
Qty
  • Web Price
    $203.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pry-lever bar features two 5" x 2" wheels and a 1/2"-thick beveled edge noseplate.
Show More Close
 

Technical Specifications

Item # 4HRG8
Mfr. Model # 4HRG8
UNSPSC #24101504
Catalog Page 1185
Shipping Weight 35.7 lbs
Country of Origin USA *
Item Pry Lever Bar Dolly
Load Capacity 5000 lb.
Handle Material Wood
Noseplate Material Iron
Noseplate Width 5"
Noseplate Depth 3"
Overall Width 10-3/4"
Overall Length 84"
Wheel Material Rubber Mold-on Cast Iron
Handle Color Oak
Features Rubber Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms