Check Availability
  • GRAINGER APPROVED 

    Pry Lever Bar Dolly, 72", 4250 lb., Oak Handles With Steel Nose Irons

  • Item # 4HRG7
  • Mfr. Model # 4HRG7
Pry Lever Bar Dolly, 72", 4250 lb., Oak Handles With Steel Nose Irons
Qty
  • Web Price
    $197.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wood handle is bolted to a chrome-plated steel noseplate with beveled edge. Pry-Lever Bar includes two 5" x 2" polyurethane wheels, and a 1/2"-thick beveled edged noseplate.
Show More Close
 

Technical Specifications

Item # 4HRG7
Mfr. Model # 4HRG7
UNSPSC #24101504
Catalog Page 1185
Shipping Weight 37.1 lbs
Country of Origin USA *
Item Pry Lever Bar Dolly
Load Capacity 4250 lb.
Handle Material Wood
Noseplate Material Iron
Noseplate Width 5"
Noseplate Depth 3"
Overall Width 10-3/4"
Overall Length 72"
Wheel Material Rubber Mold-on Cast Iron
Handle Color Oak
Features Rubber Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms