Check Availability
  • GRAINGER APPROVED 

    Pry Lever Bar Dolly, 72", 4250 lb.

  • Item # 429X88
  • Mfr. Model # E-72-RT w/7" NI
Pry Lever Bar Dolly, 72", 4250 lb.
Qty
  • Web Price
    $240.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429X88
Mfr. Model # E-72-RT w/7" NI
UNSPSC #24101503
Shipping Weight 27.5 lbs
Country of Origin USA *
Item Pry Lever Bar Dolly
Load Capacity 4250 lb.
Handle Material Wood
Noseplate Material Steel
Noseplate Width 5"
Noseplate Depth 7"
Overall Width 11"
Overall Length 72"
Wheel Material Rubber Mold-on Cast Iron
Wheel Diameter 5"
Handle Color Oak
Features Beveled Nose Iron
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms