Check Availability
  • GRAINGER APPROVED 

    Pry Lever Bar Dolly, 84", 5000 lb., Oak Handle, Steel Nose Iron

  • Item # 3KNA5
  • Mfr. Model # 3KNA5
Pry Lever Bar Dolly, 84", 5000 lb., Oak Handle, Steel Nose Iron
Qty
  • Web Price
    $189.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pry-lever bar features two 5" x 2" wheels and a 1/2"-thick beveled edge noseplate.
Show More Close
 

Technical Specifications

Item # 3KNA5
Mfr. Model # 3KNA5
UNSPSC #24101504
Catalog Page 1185
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Pry Lever Bar Dolly
Load Capacity 5000 lb.
Handle Material Wood
Noseplate Material Iron
Noseplate Width 5"
Noseplate Depth 3"
Overall Width 10-3/4"
Overall Length 84"
Wheel Material Semi-Steel with Plain Bore
Handle Color Oak
Features Beveled Nose Iron
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms