Check Availability
  • GRAINGER APPROVED 

    Protruding Indicator Light, LED Lamp Type, 24VDC Voltage, 6mm Mounting Dia. Size

  • Item # 24M031
  • Mfr. Model # 24M031
Protruding Indicator Light, LED Lamp Type, 24VDC Voltage, 6mm Mounting Dia. Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Nylon bodies include self-locking ears. For use in machine and equipment control panels.
Show More Close
 

Technical Specifications

Item # 24M031
Mfr. Model # 24M031
UNSPSC #39121534
Catalog Page 248
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Item Protruding Indicator Light
Lamp Type LED
Material of Construction Brass Plated Chrome, Plastic (ABS), LED
Color Green
Voltage 24VDC
Size 6mm Mounting Dia.
Electrical Connection Lead for Soldering
Shape Round
Current Drawn 20mA
Average Life 100,000 hr.
IP Rating 40
Panel Thickness Up to 0.16"
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov