Check Availability
  • GRAINGER APPROVED 

    Press Insert, Reverse, 2-56x3/16 L, PK50

  • Item # 1GUC5
  • Mfr. Model # 1GUC5
Press Insert, Reverse, 2-56x3/16 L, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GUC5
Mfr. Model # 1GUC5
UNSPSC #23171708
Catalog Page 2142
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Press Insert
Type Reverse Slot
Material Brass
Series 260
Internal Thread Size 2-56
Thread Type UNC
Length 3/16"
Drill Size 1/8"
Application For Use on Plastic
Installation No Tool Needed, Press In
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.