Check Availability
  • GRAINGER APPROVED 

    Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Black Coated Cloth, 1 EA

  • Item # 26VC98
  • Mfr. Model # 26VC98
Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade tape has rubber adhesive and conforms well to irregular surfaces and is for all-purpose and general repair applications. Good for heavy-duty applications such as, manufacturing, construction, and HVAC industries on ducts and equipment.
Show More Close
 

Technical Specifications

Item # 26VC98
Mfr. Model # 26VC98
UNSPSC #31201501
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 13.00 mil
Duct Tape Grade Premium
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 95 oz./in.
Tensile Strength 50 lb./in.
Diameter 6-13/16"
Standards Tested in Accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms