Check Availability
  • GRAINGER APPROVED 

    Powerhead, Cab Screw, #6, 27/64", PK200

  • Item # 3TUU6
  • Mfr. Model # PH.KKMET.42.200 PC
Powerhead, Cab Screw, #6, 27/64", PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TUU6
Mfr. Model # PH.KKMET.42.200 PC
UNSPSC #31161508
Shipping Weight 0.55 lbs
Country of Origin China *
Item Cabinet Screw
Head Type Flat
System of Measurement Inch
Size #6
Length 27/64"
Material Carbon Steel
Finish Zinc Plated
Drive Type Phillips
Driver Size #1
Head Dia. 9/16"
Head Height 1/16"
Package Quantity 200
* This product's country of origin is subject to change

Compliance and Restrictions