Check Availability
Powder Coated Steel Hard Hat Rack with Seat Back Mount, Black Hard Hat Rack
  • GRAINGER APPROVED 

    Powder Coated Steel Hard Hat Rack with Seat Back Mount, Black

  • Item # 6GLA8
  • Mfr. Model # 6GLA8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Keep your hard hat close at hand and off working surfaces with this Grainger Approved rack. Fits any hard hat shape.
Show More Close
 

Technical Specifications

Item # 6GLA8
Mfr. Model # 6GLA8
UNSPSC #46181701
Catalog Page 1637
Shipping Weight 0.19 lbs
Country of Origin China *
Item Hard Hat Rack
Mounting Type Seat Back
Holds (1) Hard Hat
Overall Height 3-3/4"
Overall Width 2-3/4"
Overall Depth 3"
Color Black
Material Powder Coated Steel
Includes Double-Sided Foam Tape

* This product's country of origin is subject to change

Compliance and Restrictions