Check Availability
  • GRAINGER APPROVED 

    Poster Frame,Silver,11 x 14 In.

  • Item # 9WD33
  • Mfr. Model # UVSNAP1411 SILVER
Poster Frame,Silver,11 x 14 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WD33
Mfr. Model # UVSNAP1411 SILVER
UNSPSC #60121415
Shipping Weight 0.48 lbs
Country of Origin China *
Item Poster Frame
Frame Size 11 x 14"
Frame Material Plastic
Frame Color Silver
Mounts Vertically or Horizontally
* This product's country of origin is subject to change

Compliance and Restrictions