This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Poster Frame, Black, 24 x 36 In.

  • Item # 9DPN9
  • Mfr. Model # UVSNAP3624
  • (1)
Poster Frame, Black, 24 x 36 In.

See alternate products available online.

Technical Specifications

Item # 9DPN9
Mfr. Model # UVSNAP3624
UNSPSC #60121415
Shipping Weight 1.75 lbs
Country of Origin China *
Item Poster Frame
Frame Size 24 x 36"
Frame Material Plastic
Frame Color Black
Mounts Vertically or Horizontally
* This product's country of origin is subject to change

Compliance and Restrictions