Check Availability
  • GRAINGER APPROVED 

    Poster Frame,Black,24" x 36"

  • Item # 8TMJ1
  • Mfr. Model # UVSNAP3624B
Poster Frame,Black,24" x 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TMJ1
Mfr. Model # UVSNAP3624B
UNSPSC #60121415
Shipping Weight 1.75 lbs
Country of Origin China *
Item Poster Frame
Frame Size 24 x 36"
Frame Material Plastic
Frame Color Black
Mounts Vertically or Horizontally
* This product's country of origin is subject to change

Compliance and Restrictions