Check Availability
  • GRAINGER APPROVED 

    Poster Frame,Gold,18 x 24 In.

  • Item # 8AYZ4
  • Mfr. Model # UVSNAP2418
Poster Frame,Gold,18 x 24 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AYZ4
Mfr. Model # UVSNAP2418
UNSPSC #60121415
Shipping Weight 5.0 lbs
Country of Origin China *
Item Poster Frame
Frame Size 18 x 24"
Frame Material Plastic
Frame Color Gold
Mounts Vertically or Horizontally
* This product's country of origin is subject to change

Compliance and Restrictions