Check Availability
  • Liquid Storage Tank Accessories
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Cap, Black, For Use With Intermediate Bulk Containers

  • Item # 21YL02
  • Mfr. Model # PBC6PV
Polypropylene Liquid Storage Container Cap, Black, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this ball valve dust cap to protect valve assembles from dust and foreign objects during transportation or storage.

• HDPE (high density polyethylene) construction
• EPDM gasket
Show More Close
 

Technical Specifications

Item # 21YL02
Mfr. Model # PBC6PV
UNSPSC #40141607
Shipping Weight 0.45 lbs
Country of Origin China *
Item Liquid Storage Container Cap
Outside Width 6"
Inlet Size 2" Female NPT
Material Polypropylene
Color Black
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In