Check Availability
  • Liquid Storage Tank Accessories
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Dust Cap, Black, For Use With Intermediate Bulk Containers

  • Item # 21YL01
  • Mfr. Model # PBC6S
Polypropylene Liquid Storage Container Dust Cap, Black, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YL01
Mfr. Model # PBC6S
UNSPSC #40141607
Shipping Weight 0.4 lbs
Country of Origin China *
Item Liquid Storage Container Dust Cap
Outside Width 6"
Material Polypropylene
Color Black
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In