Check Availability
  • GRAINGER APPROVED 

    Polypropylene Hand Operated Drum Pump, Flap, Ounces per Stroke: 15 oz.

  • Item # 8AZV4
  • Mfr. Model # P3015
Polypropylene Hand Operated Drum Pump, Flap, Ounces per Stroke: 15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AZV4
Mfr. Model # P3015
UNSPSC #40151529
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Hand Operated Drum Pump
Action Type Flap
Housing Material Polypropylene
Wetted Materials Polypropylene, Polyethylene
Discharge Tubing Material Polypropylene and Polyethylene
For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
Ounces per Stroke 15 oz.
Max. Viscosity 8800 CPS
Inlet Size 1-5/8"
Outlet Size 13/16" HB
Discharge Tube Outlet OD Size 1"
Discharge Tube Length 6-3/8"
Suction Tube Length 38-1/2"
Metered No
Adapter Type Bung
Adapter Material Polypropylene
Adapter Dia. 2" course and fine thread (M63R)
Features Delivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material
Includes Safety strap, adapter fitting and Self-Adhesive I.D. Label
Manufacturers Warranty Length 2 yr.
Agency Compliance FDA Compliant
Max. Liquid Temp. 207 Degrees F
Max. Head 6 ft.
* This product's country of origin is subject to change

Compliance and Restrictions