Check Availability
  • GRAINGER APPROVED 

    Polypropylene Hand Operated Pail Pump, Flap, Ounces per Stroke: 6 oz.

  • Item # 8AZV1
  • Mfr. Model # P255
Polypropylene Hand Operated Pail Pump, Flap, Ounces per Stroke: 6 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AZV1
Mfr. Model # P255
UNSPSC #40151529
Shipping Weight 2.1 lbs
Country of Origin New Zealand *
Item Hand Operated Pail Pump
Action Type Flap
Housing Material Polypropylene
Wetted Materials Polypropylene, Polyethylene
Discharge Tubing Material Polypropylene and Polyethylene
For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
Ounces per Stroke 6 oz.
Max. Viscosity 8000 CPS
Inlet Size 1-5/8"
Outlet Size 13/16" HB
Discharge Tube Outlet OD Size 1"
Discharge Tube Length 6-3/8"
Suction Tube Length 17-1/2"
Metered No
Adapter Type Cap and Pour Spout
Adapter Material Polypropylene
Adapter Dia. 2-3/4"
Features Delivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material
Includes Safety strap, adapter fitting and Self-Adhesive I.D. Label
Manufacturers Warranty Length 2 yr.
Agency Compliance FDA Compliant
Max. Liquid Temp. 207 Degrees F
Max. Head 6 ft.
* This product's country of origin is subject to change

Compliance and Restrictions