Check Availability
  • GRAINGER APPROVED 

    Polypropylene Hand Operated Drum Pump, Lever, Ounces per Stroke: 10 oz.

  • Item # 21YL49
  • Mfr. Model # P60P
  • (1)
Polypropylene Hand Operated Drum Pump, Lever, Ounces per Stroke: 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YL49
Mfr. Model # P60P
UNSPSC #40151529
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Hand Operated Drum Pump
Action Type Lever
Housing Material Polypropylene
Wetted Materials Polypropylene, Stainless Steel
Discharge Tubing Material Polypropylene
Hose Material Polypropylene
Piston Material Stainless Steel
For Use With For Chemicals/Oil
GPM 6
Ounces per Stroke 10 oz.
Max. Viscosity 2200 CPS
Inlet Size 1"
Outlet Size 1"
Discharge Tube Outlet ID Size 1/2"
Discharge Tube Outlet OD Size 1/2"
Discharge Tube Length 6"
Hose Length 1.25 ft.
Suction Tube Length Up to 39"
Suction Tube Outlet O.D. Size 1-1/4"
Suction Tube Outlet I.D. Size 13/16"
Suction Tube Type Polypropylene
Metered No
Adapter Type Bung
Adapter Material Polypropylene
Adapter Dia. 2"
Features Stainless Steel Check Valve, Polypropylene Locking Nut
Includes Telescoping extension tubes.
Agency Compliance FDA Compliant
Max. Liquid Temp. 125 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions