Check Availability
Polypropylene Hairnet, 21" Diameter, Size: Universal, Package Quantity 144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YMY9
Mfr. Model # 109HN-21
UNSPSC #53131625
Shipping Weight 0.5 lbs
Country of Origin China *
Hair and Beard Nets Item Hairnet
Material Polypropylene
Package Quantity 144
Size Universal
Color White
Metal Detectable No
Diameter 21"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Hairnet
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In