Check Availability
  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

  • Item # 49Z403
  • Mfr. Model # 25SPT
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z403
Mfr. Model # 25SPT
UNSPSC #31201517
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.50 mil
Tape Width 48mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color White
Min. Tape Performance Temp. 35 Degrees F
Max. Tape Performance Temp. 110 Degrees F
Tape Tensile Strength 33 lb./in.
Tape Adhesive Strength 54 oz./in.
Tape Core Diameter 3"
Shear Strength Not Rated
Legend If Seal Has Been Broken, Check Contents
Tape Paper Weight Not Rated
Series 25SPT
Standards 25SPT
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms