Check Availability
  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 12mm X 10m, 12 PK

  • Item # 3ZLH7
  • Mfr. Model # 3ZLH7
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 12mm X 10m, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this tape refill with the handheld bag sealer, No. 3ZLH7, sold separately. Pkg. of 12 refills.
Show More Close
 

Technical Specifications

Item # 3ZLH7
Mfr. Model # 3ZLH7
UNSPSC #44102304
Catalog Page 1407
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.60 mil
Tape Width 12mm
Tape Length 10m
Tape Shape Continuous Roll
Tape Color White
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 100 Degrees F
Tape Core Diameter 1"
Shear Strength Not Rated
Legend No Legend
Standards N/A
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms